Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill, Taper, 15/32 in.

  • Mfr # HP258-4689

  • Zoro # G1777301


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Overall Length
163 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP258-4689
Zoro #
G1777301
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
15/32 in
Overall Length
163 mm
Flute Length
114 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
8xD
Shank Length
49 mm
Drill Length Class
Taper-Length
Maximum Drilling Depth
114.00 mm
Drill Diameter Tolerance
+0.007 mm/+0.025 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
R Thinning Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
Decimal Equivalent
0.4688
List Number
HP258
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Primary Material Application ISO Code
H, K, P
Sheeter Drill
No
Number of Coolant Holes
2
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Series
HP258
Measurement System
Fractional Inch
Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, M, N, S
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Stainless Steel, Titanium
Helix Angle - Maximum
30 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.