Zoro Homepage

Screw Machine Drill, Taper, 15.70mm

  • Mfr # HP258-6181

  • Zoro # G1777030


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
15.70 mm
Overall Length
204.00 mm
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP258-6181
Zoro #
G1777030
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
15.70 mm
Overall Length
204.00 mm
Flute Length
152.00 mm
Depth:Dia. Ratio
8xD

Details

Item
Taper Length Drill Bit
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
R Thinning
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.6181
List Number
HP258
Series
HY-PRO(R) CARB
Material Grade - Machining
General Purpose
Measurement System
Metric
Primary Material Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and Hardened Steel Under 35 HrC

Description

Taper Length Drill Bit, Drill Bit Size 15.70 mm, Drill Bit Point Angle 140 Degrees , Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.