Screw Machine Drill, Taper, 17/32 in.
Mfr # 17525111
Zoro # G1765401
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
17/32 in
Overall Length
225 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17525111
Zoro #
G1765401
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
17/32 in
Overall Length
225 mm
Flute Length
175 mm
Shank Dia.
17/32 in
Depth:Dia. Ratio
10xD
Drill Length Class
Extended-Length
Shank Length
50 mm
Maximum Drilling Depth
175.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Description
Extra Long Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 175.00 mm, Fractional Inch, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.