Zoro Homepage

Screw Machine Drill, Taper, 2.50mm, HSS-Co

  • Mfr # 8622825

  • Zoro # G1766165


product price: $28.99
/ea

Key Features

Overall Length
75 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8622825
Zoro #
G1766165
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
2.5 mm
Overall Length
75 mm
Flute Length
33 mm
Shank Dia.
2.5 mm
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Shank Length
42 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
33.00 mm

Description

Extra Long Drill Bit, Drill Bit Size 2.5 mm, Drill Bit Point Angle 120 Degrees , R Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 33.00 mm, Metric, 10xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.