Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill, Taper, 25/64 in.

  • Mfr # 17523911

  • Zoro # G1763539


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17523911
Zoro #
G1763539
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
25/64 in
Overall Length
300 mm
Flute Length
230 mm
Shank Dia.
25/64 in
Depth:Dia. Ratio
20xD
Shank Length
70 mm
Maximum Drilling Depth
230.00 mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
+0.000 mm/-0.022 mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.3906
Number of Pieces
1
List Number
1770
Standards
Not Rated
Series
EX-Gold Helios
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, N
Measurement System
Fractional Inch
Sheeter Drill
No
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, P
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Material Grade - Machining
General Purpose
Helix Angle - Maximum
40 Degrees
Spiral Direction
Right Hand

Description

Extra Long Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 230.00 mm, Fractional Inch, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.