Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill, Taper, 27/64 in.

  • Mfr # 17524411

  • Zoro # G1763511


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
27/64 in
Overall Length
340 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17524411
Zoro #
G1763511
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
27/64 in
Overall Length
340 mm
Flute Length
246 mm
Shank Dia.
27/64 in
Depth:Dia. Ratio
20xD
Maximum Drilling Depth
246.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Shank Length
94 mm
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
List Number
1770
Decimal Equivalent
0.4219
Number of Pieces
1
Standards
Not Rated
Series
EX-Gold Helios
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, P
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
H, M, N
Sheeter Drill
No
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Spiral Direction
Right Hand
Helix Angle - Maximum
40 Degrees

Description

Extra Long Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 246.00 mm, Fractional Inch, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.