Zoro Homepage

Screw Machine Drill, Taper, 33/64 in.

  • Mfr # HP258-5157

  • Zoro # G1777189


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Overall Length
182 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP258-5157
Zoro #
G1777189
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
33/64 in
Overall Length
182 mm
Flute Length
133 mm
Shank Dia.
14 mm
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
133.00 mm
Shank Length
49 mm
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.007 mm/+0.025 mm

Description

Taper Length Drill Bit, Drill Bit Size 33/64 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.