Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill, Taper, 3.40mm, HSS-Co

  • Mfr # 8623234

  • Zoro # G1763791


product price: $70.89
/ea

Key Features

Overall Length
130 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8623234
Zoro #
G1763791
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
3.4 mm
Overall Length
130 mm
Flute Length
80 mm
Shank Dia.
3.4 mm
Depth:Dia. Ratio
20xD
Shank Length
50 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
80.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1339
Number of Pieces
1
List Number
1770
Standards
Not Rated
Series
EX-Gold Helios
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, N
Material Grade - Machining
General Purpose
Measurement System
Metric
Primary Material Application ISO Code
H, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Sheeter Drill
No

Description

Extra Long Drill Bit, Drill Bit Size 3.4 mm, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 80.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.