Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill, Taper, 5.50mm, Carbide

  • Mfr # 8567355

  • Zoro # G1788626


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Overall Length
190 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8567355
Zoro #
G1788626
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
5.5 mm
Overall Length
190 mm
Flute Length
140 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
20xD
Shank Length
50 mm
Maximum Drilling Depth
140.00 mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
+0.000 mm/-0.018 mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Number of Pieces
1
Decimal Equivalent
0.2165
List Number
5275
Standards
Not Rated
Series
EXOCARB MAX-OIL AL
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Aluminum
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N
Number of Coolant Holes
2
Sheeter Drill
No

Description

Extra Long Drill Bit, Drill Bit Size 5.5 mm, Drill Bit Point Angle 130 Degrees , X Thinning Point, Carbide, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 140.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.