Zoro Homepage

Screw Machine Drill, Taper, 8.00mm, Carbide

  • Mfr # 8567480

  • Zoro # G1788529


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
8 mm
Overall Length
315 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8567480
Zoro #
G1788529
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
8 mm
Overall Length
315 mm
Flute Length
265 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
30xD
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Shank Length
50 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
265.00 mm

Description

Extra Long Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 130 Degrees , X Thinning Point, Carbide, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 265.00 mm, Metric, 30xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.