Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill, Taper, 8.10mm, HSS-Co

  • Mfr # 8623281

  • Zoro # G1763408


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Overall Length
255 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8623281
Zoro #
G1763408
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
8.1 mm
Overall Length
255 mm
Flute Length
188 mm
Shank Dia.
8.1 mm
Depth:Dia. Ratio
20xD
Maximum Drilling Depth
188.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Drill Length Class
Extended-Length
Shank Length
67 mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
1770
Number of Pieces
1
Decimal Equivalent
0.3189
Standards
Not Rated
Series
EX-Gold Helios
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, N
Primary Material Application ISO Code
H, P
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Sheeter Drill
No
Measurement System
Metric

Description

Extra Long Drill Bit, Drill Bit Size 8.1 mm, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 188.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.