Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill, Taper, 9.50mm, Carbide

  • Mfr # HP258-3740

  • Zoro # G1777618


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
139 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP258-3740
Zoro #
G1777618
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
9.5 mm
Overall Length
139 mm
Flute Length
95 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
+0.006 mm/+0.021 mm
Drill Length Class
Taper-Length
Maximum Drilling Depth
95.00 mm
Shank Length
44 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
R Thinning Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
Decimal Equivalent
0.374
Drill Bit Grouping
Drill Bit
List Number
HP258
Standards
Not Rated
Material Grade - Machining
General Purpose
Measurement System
Metric
Number of Coolant Holes
2
Primary Material Application ISO Code
H, K, P
Secondary Material Application ISO Code
H, M, N, S
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Stainless Steel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Series
HP258
Shank Type - Machining
Straight
Helix Angle
30 Degrees
Sheeter Drill
No
Helix Angle - Maximum
30 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 9.5 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.