Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill, Taper, No 25, HSS-Co

  • Mfr # 8622838

  • Zoro # G1766040


product price: $44.19
/ea

Key Features

Overall Length
100 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8622838
Zoro #
G1766040
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
#25
Overall Length
100 mm
Flute Length
50 mm
Shank Dia.
3.8 mm
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Shank Length
50 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
50.00 mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
1750
Decimal Equivalent
0.1495
Standards
Not Rated
Series
EX-Gold Helios
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Sheeter Drill
No
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application ISO Code
H, K, P
Measurement System
Wire
Secondary Material Application ISO Code
H, M, N, S

Description

Extra Long Drill Bit, Drill Bit Size #25, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 50.00 mm, Wire, 10xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.