Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill, Taper, P, HSS-Co

  • Mfr # 8623282

  • Zoro # G1763399


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
P
Overall Length
260 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8623282
Zoro #
G1763399
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
P
Overall Length
260 mm
Flute Length
190 mm
Shank Dia.
8.2 mm
Depth:Dia. Ratio
20xD
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Drill Length Class
Extended-Length
Shank Length
70 mm
Maximum Drilling Depth
190.00 mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
1770
Decimal Equivalent
0.3230
Standards
Not Rated
Series
EX-Gold Helios
Shank Type - Machining
Straight
Sheeter Drill
No
Secondary Material Application ISO Code
H, M, N
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Primary Material Application ISO Code
H, P
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose

Description

Extra Long Drill Bit, Drill Bit Size P, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 190.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.