Zoro Homepage

Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Spiral Flute

  • Mfr # 215-1094

  • Zoro # G9072104


product price: $11.59
/ea

Key Features

Overall Length
1 13/16 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7/64 in
Number of Flutes
2
Shank Dia.
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-1094
Zoro #
G9072104
UPC #
-
Country of Origin
India

Dimensions

Overall Length
1 13/16 in
Drill Bit Size
7/64 in
Shank Dia.
7/64 in
Flute Length
13/16 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Sizes Included
7/64"
Shank Length
25.4 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.013 mm
Maximum Drilling Depth
20.6 mm

Description

Jobber Length Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1094, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.