Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #31 Size, 135 Degrees Point Angle, Spiral Flute

  • Mfr # 215-1200

  • Zoro # G3312906


product price: $12.39
/ea

Key Features

Overall Length
1 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#31
Number of Flutes
2
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-1200
Zoro #
G3312906
UPC #
-
Country of Origin
India

Dimensions

Overall Length
1 7/8 in
Drill Bit Size
#31
Shank Dia.
3 mm
Depth:Dia. Ratio
5xD
Sizes Included
#31
Flute Length
7/8 in
Drill Bit Dimension Type
Wire
Shank Length
25.4 mm
Drill Diameter Tolerance
+0.000 mm/-0.013 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
22.2 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.1200
Drill Bit Grouping
Drill Bit
Application
For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
List Number
215
Flute Type
Spiral
Number of Pieces
1
Standards
Not Rated
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Spiral Direction
Right Hand
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
4 Facet Point
Sheeter Drill
No
Series
215
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Helix Angle - Maximum
15 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #31, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1200, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.