Zoro Homepage

Solid Carbide, Bright Finish, Spiral Flute

  • Mfr # 215-4646

  • Zoro # G5577092


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Overall Length
92.00 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
11.80 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-4646
Zoro #
G5577092
UPC #
-
Country of Origin
India

Dimensions

Overall Length
92.00 mm
Drill Bit Size
11.80 mm
Shank Dia.
11.80 mm
Sizes Included
11.80mm
Drill Bit Dimension Type
Metric
Flute Length
54.00 mm
Depth:Dia. Ratio
5xD
Maximum Drilling Depth
54.00 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Decimal Equivalent
0.4646
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Application
For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
List Number
215
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
4 Facet Point

Description

Jobber Drill Bit, Drill Bit Size 11.80 mm, Drill Bit Point Angle 135 Degrees , Carbide, Decimal Equivalent 0.4646, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.