Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 2.00 mm Size, 118 Degrees Point Angle, Spiral Flute

  • Mfr # 220-0787

  • Zoro # G1842858


product price: $9.79
/ea

Key Features

Overall Length
44 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
2 mm
Number of Flutes
2
Shank Dia.
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-0787
Zoro #
G1842858
UPC #
-
Country of Origin
India

Dimensions

Overall Length
44 mm
Drill Bit Size
2 mm
Shank Dia.
2 mm
Sizes Included
2.00mm
Flute Length
22 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Shank Length
22.3 mm
Maximum Drilling Depth
22.2 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.013 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.0787
Flute Type
Spiral
Application
For Alloy And Carbon Steel, Aluminum And Cast Iron
Drill Bit Grouping
Drill Bit
List Number
220D
Standards
Not Rated
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
K, N, P
Measurement System
Metric
Spiral Direction
Right Hand
Series
220D
Sheeter Drill
No
Drill Bit Point Type
4 Facet Point
Material Grade - Machining
General Purpose
Helix Angle - Maximum
20 Degrees
Secondary Material Application ISO Code
H, K, M, N, P
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel

Description

Jobber Length Drill Bit, Drill Bit Size 2 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0787, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.