Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 15/32 in Size, 118 Degrees Point Angle, Spiral Flute

  • Mfr # 220-4688

  • Zoro # G5685294


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
15/32 in
Number of Flutes
2
Shank Dia.
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-4688
Zoro #
G5685294
UPC #
-
Country of Origin
India

Dimensions

Overall Length
4 3/4 in
Drill Bit Size
15/32 in
Shank Dia.
15/32 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Flute Length
3 in
Sizes Included
15/32"
Shank Length
44.5 mm
Maximum Drilling Depth
76.2 mm
Drill Diameter Tolerance
+0.000 mm/-0.013 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
220D
Decimal Equivalent
0.4688
Application
For Alloy And Carbon Steel, Aluminum And Cast Iron
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Standards
Not Rated
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Sheeter Drill
No
Material Grade - Machining
General Purpose
Series
220D
Drill Bit Point Type
4 Facet Point
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel
Helix Angle - Maximum
20 Degrees
Secondary Material Application ISO Code
H, K, M, N, P

Description

Jobber Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.4688, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.