Zoro Homepage

Jobber Length Drill Bit, 13/32 in Size, 140 Degrees Point Angle, Spiral Flute

  • Mfr # HP243-4063

  • Zoro # G9241136


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Overall Length
102 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
12 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP243-4063
Zoro #
G9241136
UPC #
-
Country of Origin
India

Dimensions

Overall Length
102 mm
Drill Bit Size
13/32 in
Shank Dia.
12 mm
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 4/25 in
Depth:Dia. Ratio
3xD
Sizes Included
10.32mm
Shank Length
47 mm
Maximum Drilling Depth
55.00 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.007/+0.025mm

Details

Item
Screw Machine Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
EgiAs
Shank Type - Machining
Straight
Application
Aluminum : Casting, Cast Iron, Carbon Steel, Alloy Steel and Die Steel, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 45 HrC, Hardened Steels : 45-50 HrC
Decimal Equivalent
0.4063
List Number
HP243
Series
HY-PRO(R) CARB
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Standards
Not Rated
Primary Material Application ISO Code
H, K, P
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Sheeter Drill
No
Secondary Material Application
Aluminum, Hardened Steel
Material Grade - Machining
Micrograin
Secondary Material Application ISO Code
H, N
Drill Bit Point Type
R Thinning Point
Helix Angle - Maximum
30 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4063

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.