Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Drill Bit, 6.52 mm Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish

  • Mfr # 11556215

  • Zoro # G1761965


product price: $55.19
/ea

Key Features

Drill Bit Size
6.52 mm
Overall Length
75 mm
Flute Length
31 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11556215
Zoro #
G1761965
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
6.52 mm
Overall Length
75 mm
Flute Length
31 mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Sizes Included
6.52mm
Shank Dia.
8 mm
Depth x Dia. Ratio
3xD
Maximum Drilling Depth
3/4 in
Drill Length Class
Stub
Drill Diameter Tolerance
H8

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Grade
General Purpose
List Number
NEXUS-GDS 1150
Point Type
Four Facet Point
Drill Bit Grouping
Drill Bit
Application
For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, Medium Carbon, Alloy Steels and Die Steels
Decimal Equivalent
0.2566
Drill Bit Finish
WD1
Coolant Through
No
Series
Ex-Gold Nexus
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Measurement System
Metric
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Web Thinning
X-Thinned
Drill Bit Point Type
4 Facet Point
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 6.52 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, WD1, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2566

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.