Zoro Homepage

Solid Router Bit, 0.25 in, Carbide

  • Mfr # 20685116

  • Zoro # G2210696


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single End
Overall Length
4 in
Helix Angle
60 Degrees
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20685116
Zoro #
G2210696
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
2 in
Cutter Dia.
1/4 in
Shank Dia.
1/2 in

Details

Number of Flutes
2
Single End/Double End
Single End
Helix Angle
60 Degrees
Cutting Direction - Machining
Right Hand
End Mill Application
Finishing
Router Bit Flute Type
Compression Spiral
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
Diamond
List Number
2068
End Mill Cutting Type
Center Cutting
Item
Solid Router Bit
Drilling Tool Configuration
Individual
Chip Removal Direction
Downcut/Upcut
Primary Material Application
Carbon Fiber, Composite, Fiberglass
Router Bit End Type
End Mill

Description

Solid Router Bit, Primary Material Application Carbon Fiber, Composite, Fiberglass, Compression Spiral, Inch, 1/4 in Cutter Dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.