Zoro Homepage

Solid Router Bit, 0.5 in, Carbide

  • Mfr # 20616716

  • Zoro # G2209935


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
14
Single End/Double End
Single End
Overall Length
2 7/8 in
Helix Angle
15 Degrees
Length of Cut
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20616716
Zoro #
G2209935
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 7/8 in
Length of Cut
7/8 in
Shank Dia.
1/2 in
Cutter Dia.
1/2 in

Details

Number of Flutes
14
Single End/Double End
Single End
Helix Angle
15 Degrees
Measurement System
Inch
Finish - Machining
Diamond
Material Grade - Machining
C2 Micrograin
List Number
2061
Router Bit Flute Type
Nicked Spiral
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Cutting Direction - Machining
Right Hand
Item
Solid Router Bit
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Router Bit End Type
Plain End
Primary Material Application
Carbon Fiber, Composite
Chip Removal Direction
Downcut

Description

Solid Router Bit, Primary Material Application Carbon Fiber, Composite, Nicked Spiral, Inch, 1/2 in Cutter Dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.