Zoro Homepage

Sp Flute Tap, Mod Bottom, 7/16x14, V Coat

  • Mfr # 1650502908

  • Zoro # G1511871


product price: $54.19
/ea

Key Features

Overall Length
3 29/32 in
Tap Style
Spiral Flute
Shank Dia.
5/16 in
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650502908
Zoro #
G1511871
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 29/32 in
Shank Dia.
5/16 in
Tap Size
7/16"
Thread Length
9/16 in
Square Size
0.2420 in
65% Thread Drill Size
V
Tap Length Standard
DIN
55% Thread Drill Size
W
Shank Length
2 3/16 in
Tap Thread Size
7/16"-14
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Thread Size
7/16"-14
75% Thread Drill Size
U
Size
7/16

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Helix Angle
Variable
Extended Neck
Yes
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Tap Shank Standard
ANSI, DIN
Threads per Inch
14
Standards
ANSI, DIN
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Direction
Right Hand
Series
16505
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
165050, VC-10
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Limit
H3
Tap Finish
TiCN
Secondary Material Application ISO Code
K, N, P

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Powdered Metal, V, Thread Length 9/16 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.