Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sp Flute Tap, Mod Bottom, 7/16x20, V Coat

  • Mfr # 1650503008

  • Zoro # G1429028


product price: $60.89
/ea

Key Features

Overall Length
3 29/32 in
Tap Style
Spiral Flute
Shank Dia.
5/16 in
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650503008
Zoro #
G1429028
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 29/32 in
Shank Dia.
5/16 in
Tap Size
7/16"
Thread Length
9/16 in
65% Thread Drill Size
10.00 mm
Shank Length
2 3/16 in
75% Thread Drill Size
9.95
Drill Bit Size
0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
Square Size
0.2420 in
Tap Thread Size
7/16"-20
Thread Size
7/16"-20
55% Thread Drill Size
10.20 mm
Tap Length Standard
DIN
Size
7/16

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Secondary Material Application
Aluminum, Cast Iron, Steel
Threads per Inch
20
Primary Material Application ISO Code
H, M, P
Tap Finish
TiCN
Measurement System
Fractional Inch
Helix Angle
Variable
Tap Shank Standard
ANSI, DIN
Thread Limit
H5
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Series
16505
Shank Type - Machining
Straight
Standards
ANSI, DIN
Material Grade - Machining
165050, VC-10
Thread Direction
Right Hand
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Cutting Direction - Machining
Right Hand

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Powdered Metal, V, Thread Length 9/16 in, 75 Percent Thread Drill Size 9.95, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.