Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sp Flute Tap, Mod Bottom, M4x0.70, V Coat

  • Mfr # 1650000308

  • Zoro # G1512118


product price: $40.19
/ea

Key Features

Overall Length
63.00 mm
Tap Style
Spiral Flute
Shank Dia.
4.26 mm
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650000308
Zoro #
G1512118
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
63.00 mm
Shank Dia.
4.26 mm
Tap Size
M4
Thread Length
5.00 mm
Tap Thread Size
M4x0.70
75% Thread Drill Size
3.30
65% Thread Drill Size
3.40 mm
Thread Size
M4x0.7
Drill Bit Size
3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm
55% Thread Drill Size
3.50 mm
Shank Length
42.10 mm
Square Size
3.33mm
Tap Length Standard
DIN
Size
M4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Measurement System
Metric
Tap Shank Standard
ANSI
Standards
ANSI, DIN
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
V, VC-10
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Series
16500
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Steel
Cutting Direction - Machining
Right Hand
Helix Angle
Variable
Tap Finish
TiCN
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute
Thread Limit
D4
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
0.70mm

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Powdered Metal, V, Thread Length 5.6 mm, 75 Percent Thread Drill Size 3.30, Thread Limit D4, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.