Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sp Flute Tap, Mod Bottom, M5x0.50, V Coat

  • Mfr # 1650000408

  • Zoro # G1513439


product price: $41.39
/ea

Key Features

Overall Length
70.00 mm
Tap Style
Spiral Flute
Shank Dia.
4.92 mm
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650000408
Zoro #
G1513439
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
70.00 mm
Shank Dia.
4.92 mm
Tap Size
M5
Thread Length
6.00 mm
Drill Bit Size
4.48mm, 4.51mm, 4.54mm, 4.58mm, 4.61mm
Thread Size
M5x0.5
Tap Thread Size
M5x0.50
55% Thread Drill Size
#14
Tap Length Standard
DIN
Square Size
3.86mm
65% Thread Drill Size
#15
75% Thread Drill Size
#16
Shank Length
44.90 mm
Size
M5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Material Grade - Machining
V, VC-10
Thread Direction
Right Hand
Spiral Direction
Right Hand
Primary Material Application ISO Code
H, M, P
Tap Finish
TiCN
Secondary Material Application
Aluminum, Cast Iron, Steel
Shank Type - Machining
Straight
Measurement System
Metric
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50mm
Series
16500
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute
Secondary Material Application ISO Code
K, N, P
Thread Limit
D3
Standards
ANSI, DIN
Tap Shank Standard
ANSI
Helix Angle
Variable
Thread Standard
Metric Fine
Cutting Direction - Machining
Right Hand

Description

Spiral Flute Tap, Thread Size M5x0.5, Metric, Overall Length 70 mm, Powdered Metal, V, Thread Length 6.4 mm, 75 Percent Thread Drill Size #16, Thread Limit D3, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.