Zoro Homepage

Sp Flute Tap, Mod Bttm, 1/2x20, V Coat, 3Flt

  • Mfr # 1650503408

  • Zoro # G1512020


product price: $68.79
/ea

Key Features

Overall Length
3 29/32 in
Tap Style
Spiral Flute
Shank Dia.
23/64 in
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650503408
Zoro #
G1512020
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 29/32 in
Shank Dia.
23/64 in
Tap Size
1/2"
Thread Length
9/16 in
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
75% Thread Drill Size
11.40
Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
Tap Thread Size
1/2"-20
Tap Length Standard
DIN
55% Thread Drill Size
11.80 mm
Shank Length
1 31/32 in
Square Size
0.2740 in
Size
1/2

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 15/16 in, Powdered Metal, V, Thread Length 39/64 in, 75 Percent Thread Drill Size 11.40, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.