Zoro Homepage

Sp Flute Tap, Mod Bttm, 3/8x24, V Coat, 3Flt

  • Mfr # 1650502608

  • Zoro # G1511978


product price: $49.79
/ea

Key Features

Overall Length
3 17/32 in
Tap Style
Spiral Flute
Shank Dia.
3/8 in
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650502608
Zoro #
G1511978
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 17/32 in
Shank Dia.
3/8 in
Tap Size
3/8"
Thread Length
1/2 in
75% Thread Drill Size
8.50
Tap Thread Size
3/8"-24
Tap Length Standard
DIN
Square Size
0.2850 in
55% Thread Drill Size
11/32 in
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
65% Thread Drill Size
R
Thread Size
3/8"-24
Shank Length
2 5/32 in
Size
3/8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Standard
UNF
Cutting Direction - Machining
Right Hand
Thread Direction
Right Hand
Material Grade - Machining
VC-10
Standards
DIN
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Thread Limit
H4
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Finish
TiCN
Series
16505
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Steel
Threads per Inch
24
Helix Angle
Variable
Extended Neck
Yes
Tap Shank Standard
DIN
Secondary Material Application ISO Code
K, N, P

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 35/64 in, Powdered Metal, V, Thread Length 1/2 in, 75 Percent Thread Drill Size 8.50, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.