Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sp Flute Tap, Mod Bttm, 5/8x18, V Coat, 3Flt

  • Mfr # 1650504208

  • Zoro # G1511941


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 29/32 in
Tap Style
Spiral Flute
Shank Dia.
15/32 in
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650504208
Zoro #
G1511941
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 29/32 in
Shank Dia.
15/32 in
Tap Size
5/8"
Thread Length
11/16 in
65% Thread Drill Size
37/64 in
Tap Thread Size
5/8"-18
Square Size
0.3590 in
Thread Size
5/8"-18
75% Thread Drill Size
13.60
55% Thread Drill Size
14.80 mm
Shank Length
1 25/32 in
Tap Length Standard
DIN
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
Size
5/8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Fractional Inch
Series
16505
Tap Shank Standard
DIN
Standards
DIN
Thread Direction
Right Hand
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Material Grade - Machining
16450
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
18
Helix Angle
Variable
Tap Finish
TiCN
Thread Limit
H5

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 15/16 in, Powdered Metal, V, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.