Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg M14-2.00, Modified Bottoming, 3 Flutes, TiCN 2992608

M14-2.00, Modified Bottoming, 3 Flutes, TiCN (Discontinued)

  • Mfr # 2992608
  • Zoro # G5749353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2992608
Zoro #
G5749353
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M14-2.00
Tap Dimension Type
Metric
Shank Dia.
10.90mm
Tap Size
M14
Overall Length
91.00mm
Thread Length
42.00mm
Size
M14
Pitch Diameter Limit
D7

Details

Item
Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
ANSI
Tap Style
Spiral Flute
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
List Number
299
Number of Pieces
1

Description

Tap, Overall Length 91.00mm, High Speed Steel, TiCN, Thread Length 42.00mm, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.