Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-1/2"-12, Modified Bottoming, UNF, 5 Flutes, Oxide

  • Mfr # 1302403301

  • Zoro # G9276775


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-12
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302403301
Zoro #
G9276775
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/2"-12
Overall Length
6-11/16"
Thread Length
3"
Shank Dia.
1.233"
Tap Dimension Type
Inch
Tap Size
1-1/2"
Shank Length
3 11/16 in
Square Size
0.9250 in
Tap Length Standard
DIN
65% Thread Drill Size
1.4296 in
75% Thread Drill Size
1.4188
Thread Size
1-1/2"-12
Drill Bit Size
1.4134 in, 1.4188 in, 1.4242 in, 1.4296 in, 1.4351 in
Size
1-1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
13024
Class of Fit
2B
Thread Limit
2B
Thread Standard
UNF
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Threads per Inch
12
Measurement System
Fractional Inch
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application ISO Code
M
Material Grade - Machining
13024
Helix Angle
15 Degrees
Tap Shank Standard
ANSI
Features
Horizontal Tapping Solutions for the Oil and Gas Industry
Secondary Material Application
Stainless Steel
List Number
13024
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 1/2 In.-12, UNF, Overall Length 6 11/16 in, High Speed Steel, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 1.4188, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.