Zoro Homepage

Spiral Flute Tap, 1-1/2"-6, Modified Bottoming, UNC, 5 Flutes, Oxide

  • Mfr # 1301401801

  • Zoro # G9276294


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-6
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301401801
Zoro #
G9276294
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/2"-6
Thread Length
3"
Overall Length
200.00mm
Tap Dimension Type
Inch
Tap Size
1-1/2"
Shank Dia.
1.233"
Tap Length Standard
DIN
Drill Bit Size
1.3268 in, 1.3376 in, 1.3485 in, 1.3593 in, 1.3701 in
Square Size
0.9250 in
Thread Size
1-1/2"-6
75% Thread Drill Size
1.3376
Shank Length
6 17/32 in
65% Thread Drill Size
1.3593 in
Size
1-1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
13014
Threads per Inch
6
Primary Material Application
Cast Iron, Steel
Thread Standard
UNC
Class of Fit
2B
Measurement System
Fractional Inch
Features
Horizontal Taps
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
K, P
Thread Limit
2B
Material Grade - Machining
13014
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Helix Angle
15 Degrees
Extended Neck
Yes
Number of Pieces
1
List Number
13014

Description

Spiral Flute Tap, Thread Size 1 1/2 In.-6, UNC, Overall Length 7 7/8 in, High Speed Steel, Black Oxide, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 1.3376, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.