Zoro Homepage

Spiral Flute Tap, 1-1/2"-6, Modified Bottoming, UNC, 5 Flutes, Oxide

  • Mfr # 1302501801

  • Zoro # G9277317


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-6
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302501801
Zoro #
G9277317
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/2"-6
Tap Size
1-1/2"
Shank Dia.
1.233"
Thread Length
3"
Overall Length
200.00mm
Tap Dimension Type
Inch
75% Thread Drill Size
1.3593
Square Size
0.9250 in
65% Thread Drill Size
1.3593 in
Thread Size
1-1/2"-6
Drill Bit Size
1.3268 in, 1.3376 in, 1.3485 in, 1.3593 in, 1.3701 in
Shank Length
6 17/32 in
Tap Length Standard
DIN
Size
1-1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
Tap Grouping
Tap
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Material
High Speed Steel
Series
13025
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Thread Limit
2B
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel
Threads per Inch
6
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Coolant Fed
Coolant Through
Features
Vertical Tapping Solutions for the Oil and Gas Industry
Extended Neck
Yes
Thread Standard
UNC
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
M
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, P
Material Grade - Machining
13024
Number of Pieces
1
List Number
13025

Description

Spiral Flute Tap, Thread Size 1 1/2 In.-6, UNC, Overall Length 7 7/8 in, High Speed Steel, Black Oxide, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 1.3593, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.