Zoro Homepage

Spiral Flute Tap, 1-1/2"-8, Modified Bottoming, UNC, 5 Flutes, Oxide

  • Mfr # 1302502001

  • Zoro # G9277326


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302502001
Zoro #
G9277326
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/2"-8
Overall Length
200.00mm
Tap Dimension Type
Inch
Tap Size
1-1/2"
Pitch Diameter Limit
Not Rated
Shank Dia.
1.233"
Thread Length
3"
Tap Length Standard
DIN
75% Thread Drill Size
1.3782
65% Thread Drill Size
1.3945 in
Thread Size
1-1/2"-8
Shank Length
4 27/32 in
Square Size
0.9250 in
Drill Bit Size
1.3701 in, 1.3782 in, 1.3863 in, 1.3945 in, 1.4026 in
Size
1-1/2

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Material
High Speed Steel
List Number
13025
Series
13025
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Material Grade - Machining
13025
Primary Material Application
Cast Iron, Steel
Threads per Inch
8
Secondary Material Application ISO Code
M
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Thread Limit
2B
Class of Fit
2B
Extended Neck
Yes
Features
Vertical Tapping Solutions for the Oil and Gas Industry
Thread Standard
UNC
Coolant Fed
Coolant Through

Description

Spiral Flute Tap, Thread Size 1 1/2 In.-8, UNC, Overall Length 7 7/8 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.3782, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.