Zoro Homepage

Spiral Flute Tap, 1"-12, Modified Bottom, Semi-Bottom, 4 Flutes

  • Mfr # 1650505508

  • Zoro # G1512109


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 9/32 in
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
51/64 in
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650505508
Zoro #
G1512109
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6 9/32 in
Shank Dia.
51/64 in
Tap Size
1"
Tap Thread Size
1"-12
Shank Length
3 1/4 in
Drill Bit Size
0.9134 in, 0.9188 in, 0.9242 in, 0.9296 in, 0.9351 in
Thread Size
1"-12
65% Thread Drill Size
23.60 mm
Tap Length Standard
DIN
75% Thread Drill Size
23.30
Square Size
0.6000 in
Thread Length
1 1/4 in
55% Thread Drill Size
15/16 in
Size
1

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Thread Direction
Right Hand
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Standards
ANSI, DIN
Material Grade - Machining
16505, VC-10
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Threads per Inch
12
Helix Angle
Variable
Series
16505
Tap Shank Standard
DIN
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Limit
H4
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Tap Finish
TiCN

Description

Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 6 19/64 in, Powdered Metal, V, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 23.30, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.