Zoro Homepage

Spiral Flute Tap, 1"-12, Modified Bottoming, 4 Flutes, UNF

  • Mfr # 1645010124

  • Zoro # G9270886


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/2"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1.125"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645010124
Zoro #
G9270886
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5-1/2"
Shank Dia.
1.125"
Tap Size
1"
Tap Dimension Type
Inch
Tap Thread Size
1"-12
Pitch Diameter Limit
H4
Thread Length
1-3/4"
Drill Bit Size
0.9134 in, 0.9188 in, 0.9242 in, 0.9296 in, 0.9351 in
55% Thread Drill Size
15/16 in
Tap Length Standard
DIN
75% Thread Drill Size
23.30
Thread Size
1"-12
Shank Length
2 15/32 in
Square Size
0.6000 in
65% Thread Drill Size
23.60 mm
Size
1

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Number of Pieces
1
Tap Finish
TiN
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
16450
Tap Thread Type
UNF
Series
16450
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Standard
UNF
Primary Material Application ISO Code
M, P
Thread Limit
H4
Coolant Fed
Non-Coolant Through
Helix Angle
Variable
Extended Neck
Yes
Features
Advanced Chip Control, High Speed Tapping
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Threads per Inch
12
Tap Shank Standard
ANSI
Material Grade - Machining
16450, Vanadium High Speed Steel

Description

Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 5 33/64 in, Vanadium High Speed Steel, TiN, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 23.30, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.