Zoro Homepage

Spiral Flute Tap, 1"-12, Modified Bottoming, UNF, 4 Flutes, Oxide

  • Mfr # 1301403001

  • Zoro # G9276407


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-12
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301403001
Zoro #
G9276407
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1"-12
Tap Size
1"
Thread Length
2-1/2"
Tap Dimension Type
Inch
Overall Length
5-1/2"
Shank Dia.
0.800"
Tap Length Standard
DIN
Shank Length
3 1/2 in
Square Size
0.6000 in
55% Thread Drill Size
15/16 in
75% Thread Drill Size
23.30
Drill Bit Size
0.9134 in, 0.9188 in, 0.9242 in, 0.9296 in, 0.9351 in
65% Thread Drill Size
23.60 mm
Thread Size
1"-12
Size
1
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
13014
Threads per Inch
12
Thread Limit
2B
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Class of Fit
2B
Helix Angle
15 Degrees
Secondary Material Application ISO Code
M
Thread Standard
UNF
Shank Type - Machining
Straight
Material Grade - Machining
13014
Primary Material Application
Cast Iron, Steel
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Extended Neck
Yes
Features
Horizontal Taps
List Number
13014
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 5 33/64 in, High Speed Steel, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 23.30, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.