Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1"-12, Modified Bottoming, UNF, 4 Flutes, Oxide

  • Mfr # 1302403001

  • Zoro # G9276741


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-12
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302403001
Zoro #
G9276741
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1"-12
Overall Length
5-1/2"
Tap Size
1"
Shank Dia.
0.800"
Tap Dimension Type
Inch
Thread Length
2-1/2"
75% Thread Drill Size
23.30
Tap Length Standard
DIN
Shank Length
3 1/2 in
Square Size
0.6000 in
Drill Bit Size
0.9134 in, 0.9188 in, 0.9242 in, 0.9296 in, 0.9351 in
65% Thread Drill Size
23.60 mm
Thread Size
1"-12
55% Thread Drill Size
15/16 in
Size
1
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
13024
Thread Standard
UNF
Secondary Material Application ISO Code
M
Threads per Inch
12
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Material Grade - Machining
13024
Class of Fit
2B
Thread Limit
2B
Primary Material Application
Cast Iron, Steel
Features
Horizontal Tapping Solutions for the Oil and Gas Industry
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Extended Neck
Yes
Helix Angle
15 Degrees
Primary Material Application ISO Code
K, P
List Number
13024
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 5 33/64 in, High Speed Steel, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 23.30, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.