Zoro Homepage

Spiral Flute Tap, 1-1/4"-7, Modified Bottoming, UNC, 5 Flutes, Oxide

  • Mfr # 1301501201

  • Zoro # G9276933


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-7
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301501201
Zoro #
G9276933
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/4"-7
Overall Length
180.00mm
Thread Length
2-9/16"
Tap Size
1-1/4"
Tap Dimension Type
Inch
Shank Dia.
1.021"
Pitch Diameter Limit
Not Rated
65% Thread Drill Size
1.1294 in
Drill Bit Size
1.1015 in, 1.1108 in, 1.1201 in, 1.1294 in, 1.1387 in
Thread Size
1-1/4"-7
75% Thread Drill Size
1.1108
Shank Length
4 9/16 in
Square Size
0.7660 in
Tap Length Standard
DIN
Size
1-1/4

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
Tap Material
High Speed Steel
List Number
13015
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Spiral Flute
Series
13015
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Secondary Material Application
Stainless Steel
Class of Fit
2B
Threads per Inch
7
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Features
Vertical Taps
Thread Standard
UNC
Extended Neck
Yes
Material Grade - Machining
13015
Thread Limit
2B
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel

Description

Spiral Flute Tap, Thread Size 1 1/4 In.-7, UNC, Overall Length 7 5/64 in, High Speed Steel, Black Oxide, Thread Length 1 9/64 in, 75 Percent Thread Drill Size 1.1108, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.