Zoro Homepage

Spiral Flute Tap, 1-1/4"-7, Modified Bottoming, UNC, 5 Flutes, Oxide

  • Mfr # 1302401201

  • Zoro # G9276592


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-7
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302401201
Zoro #
G9276592
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/4"-7
Tap Dimension Type
Inch
Overall Length
180.00mm
Shank Dia.
1.021"
Tap Size
1-1/4"
Thread Length
2-9/16"
Square Size
0.7660 in
Shank Length
4 9/16 in
Tap Length Standard
DIN
Thread Size
1-1/4"-7
Drill Bit Size
1.1015 in, 1.1108 in, 1.1201 in, 1.1294 in, 1.1387 in
75% Thread Drill Size
1.1108
Size
1-1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13024
Measurement System
Fractional Inch
Tap Shank Standard
DIN
Threads per Inch
7
Material Grade - Machining
13024
Class of Fit
2B
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
15 Degrees
Coolant Fed
Coolant Through
Thread Standard
UNC
Features
Horizontal Tapping Solutions for the Oil and Gas Industry
Primary Material Application
Cast Iron, Steel
Thread Limit
2B
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
K, P
List Number
13024
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 1/4 In.-7, UNC, Overall Length 7 5/64 in, High Speed Steel, Black Oxide, Thread Length 1 9/64 in, 75 Percent Thread Drill Size 1.1108, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.