Zoro Homepage

Spiral Flute Tap, 1-1/4"-7, Modified Bottoming, UNC, 5 Flutes, Oxide

  • Mfr # 1302501201

  • Zoro # G9277274


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-7
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302501201
Zoro #
G9277274
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/4"-7
Tap Size
1-1/4"
Shank Dia.
1.021"
Thread Length
2-9/16"
Overall Length
180.00mm
Tap Dimension Type
Inch
Drill Bit Size
1.1015 in, 1.1108 in, 1.1201 in, 1.1294 in, 1.1387 in
Thread Size
1-1/4"-7
Square Size
0.7660 in
Shank Length
4 9/16 in
Tap Length Standard
DIN
75% Thread Drill Size
1.1108
65% Thread Drill Size
1.1294 in
Size
1-1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Spiral Flute
Series
13025
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, P
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Threads per Inch
7
Features
Vertical Tapping Solutions for the Oil and Gas Industry
Secondary Material Application ISO Code
M
Material Grade - Machining
13025
Extended Neck
Yes
Secondary Material Application
Stainless Steel
Thread Standard
UNC
Thread Limit
2B
Class of Fit
2B
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Coolant Fed
Coolant Through
List Number
13025
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 1/4 In.-7, UNC, Overall Length 7 5/64 in, High Speed Steel, Black Oxide, Thread Length 1 9/64 in, 75 Percent Thread Drill Size 1.1108, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.