Zoro Homepage

Spiral Flute Tap, 1-1/4"-8, Modified Bottoming, UNC, 5 Flutes, Oxide

  • Mfr # 1302501401

  • Zoro # G9277283


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302501401
Zoro #
G9277283
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/4"-8
Shank Dia.
1.021"
Thread Length
2-9/16"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Overall Length
180.00mm
Tap Size
1-1/4"
75% Thread Drill Size
1.1282
Shank Length
4 9/16 in
Drill Bit Size
1.1201 in, 1.1282 in, 1.1363 in, 1.1445 in, 1.1526 in
65% Thread Drill Size
1.1445 in
Tap Length Standard
DIN
Thread Size
1-1/4"-8
Square Size
0.7660 in
Size
1-1/4

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
13025
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
13025
Secondary Material Application
Stainless Steel
Thread Limit
2B
Measurement System
Fractional Inch
Features
Vertical Tapping Solutions for the Oil and Gas Industry
Secondary Material Application ISO Code
M
Extended Neck
Yes
Material Grade - Machining
13025
Helix Angle
45 Degrees
Class of Fit
2B
Coolant Fed
Coolant Through
Thread Standard
UNC
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Threads per Inch
8
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel

Description

Spiral Flute Tap, Thread Size 1 1/4 In.-8, UNC, Overall Length 7 5/64 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.1282, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.