Zoro Homepage

Spiral Flute Tap, 1-1/4"-8, Modified Bottoming, UNF, 5 Flutes, Oxide

  • Mfr # 1301401401

  • Zoro # G9276267


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301401401
Zoro #
G9276267
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/4"-8
Overall Length
180.00mm
Tap Dimension Type
Inch
Shank Dia.
1.021"
Thread Length
2-9/16"
Tap Size
1-1/4"
Square Size
0.7660 in
65% Thread Drill Size
1.1445 in
Thread Size
1-1/4"-8
Shank Length
4 9/16 in
75% Thread Drill Size
1.1282
Tap Length Standard
DIN
Drill Bit Size
1.1201 in, 1.1282 in, 1.1363 in, 1.1445 in, 1.1526 in
Size
1-1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Oxide
Tap Grouping
Tap
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Material
High Speed Steel
Series
13014
Cutting Direction - Machining
Right Hand
Helix Angle
15 Degrees
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K, P
Threads per Inch
8
Class of Fit
2B
Features
Horizontal Taps
Thread Limit
2B
Coolant Fed
Non-Coolant Through
Material Grade - Machining
13014
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Standard
UNC
Shank Type - Machining
Straight
List Number
13014
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 1/4 In.-8, UNC, Overall Length 7 5/64 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.1282, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.