Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-1/4"-8, Modified Bottoming, UNF, 5 Flutes, Oxide

  • Mfr # 1302401401

  • Zoro # G9276601


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302401401
Zoro #
G9276601
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/4"-8
Thread Length
2-9/16"
Tap Dimension Type
Inch
Shank Dia.
1.021"
Overall Length
180.00mm
Tap Size
1-1/4"
Square Size
0.7660 in
Thread Size
1-1/4"-8
Shank Length
4 9/16 in
Drill Bit Size
1.1201 in, 1.1282 in, 1.1363 in, 1.1445 in, 1.1526 in
Tap Length Standard
DIN
75% Thread Drill Size
1.1282
Size
1-1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Oxide
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Grouping
Tap
Standards
DIN
Series
13024
Cutting Direction - Machining
Right Hand
Thread Limit
2B
Tap Shank Standard
DIN
Primary Material Application
Cast Iron, Steel
Coolant Fed
Coolant Through
Helix Angle
15 Degrees
Secondary Material Application
Stainless Steel
Threads per Inch
8
Shank Type - Machining
Straight
Thread Standard
UNC
Measurement System
Fractional Inch
Features
Horizontal Tapping Solutions for the Oil and Gas Industry
Class of Fit
2B
Material Grade - Machining
13024
Extended Neck
Yes
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K, P
Number of Pieces
1
List Number
13024

Description

Spiral Flute Tap, Thread Size 1 1/4 In.-8, UNC, Overall Length 7 5/64 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.1282, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.