Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-1/8"-12, Modified Bottoming, UNF, 4 Flutes, Oxide

  • Mfr # 1301503101

  • Zoro # G9277091


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/8"-12
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301503101
Zoro #
G9277091
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/8"-12
Shank Dia.
0.896"
Tap Dimension Type
Inch
Tap Size
1-1/8"
Overall Length
150.00mm
Thread Length
2-9/16"
Shank Length
3 5/8 in
Tap Length Standard
DIN
65% Thread Drill Size
1.0456 in
Drill Bit Size
1.0384 in, 1.0438 in, 1.0492 in, 1.0546 in, 1.0601 in
75% Thread Drill Size
1.0438
Thread Size
1-1/8"-12
Square Size
0.6720 in
Size
1-1/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Series
13015
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Thread Limit
2B
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Steel
Extended Neck
Yes
Measurement System
Fractional Inch
Material Grade - Machining
13015
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Threads per Inch
12
Secondary Material Application
Stainless Steel
Shank Type - Machining
Straight
Thread Standard
UNF
Primary Material Application ISO Code
K, P
List Number
13015
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 1/8 In.-12, UNF, Overall Length 5 29/32 in, High Speed Steel, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 1.0438, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.