Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-1/8"-12, Modified Bottoming, UNF, 4 Flutes, Oxide

  • Mfr # 1302403101

  • Zoro # G9276757


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/8"-12
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302403101
Zoro #
G9276757
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/8"-12
Overall Length
150.00mm
Tap Size
1-1/8"
Pitch Diameter Limit
Not Rated
Thread Length
2-9/16"
Tap Dimension Type
Inch
Shank Dia.
0.896"
75% Thread Drill Size
1.0438
65% Thread Drill Size
1.0546 in
Square Size
0.6720 in
Thread Size
1-1/8"-12
Shank Length
3 5/8 in
Drill Bit Size
1.0384 in, 1.0438 in, 1.0492 in, 1.0546 in, 1.0601 in
Tap Length Standard
DIN
Size
1-1/8

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Oxide
Thread Direction
Right Hand
Number of Pieces
1
List Number
13024
Tap Grouping
Tap
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Series
13024
Cutting Direction - Machining
Right Hand
Thread Limit
2B
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Tap Shank Standard
ANSI
Material Grade - Machining
13024
Thread Standard
UNF
Primary Material Application
Cast Iron, Steel
Class of Fit
2B
Features
Horizontal Tapping Solutions for the Oil and Gas Industry
Threads per Inch
12
Primary Material Application ISO Code
K, P
Helix Angle
15 Degrees
Measurement System
Fractional Inch
Extended Neck
Yes
Secondary Material Application
Stainless Steel

Description

Spiral Flute Tap, Thread Size 1 1/8 In.-12, UNF, Overall Length 5 29/32 in, High Speed Steel, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 1.0438, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.