Zoro Homepage

Spiral Flute Tap, 1-1/8"-7, Modified Bottoming, UNC, 4 Flutes, Oxide

  • Mfr # 1301400901

  • Zoro # G9276233


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/8"-7
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301400901
Zoro #
G9276233
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/8"-7
Tap Dimension Type
Inch
Tap Size
1-1/8"
Overall Length
180.00mm
Thread Length
2-9/16"
Shank Dia.
0.896"
Thread Size
1-1/8"-7
Drill Bit Size
3.7170 in
65% Thread Drill Size
1.0044 in
75% Thread Drill Size
0.9858
Shank Length
5 15/16 in
Square Size
4.8350 in
Tap Length Standard
DIN
Size
1-1/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
4
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Tap Grouping
Tap
Series
13014
Cutting Direction - Machining
Right Hand
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Thread Limit
2B
Secondary Material Application ISO Code
M
Features
Horizontal Taps
Threads per Inch
7
Extended Neck
Yes
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
13014
Thread Standard
UNC
Class of Fit
2B
List Number
13014
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 1/8 In.-7, UNC, Overall Length 10 13/32 in, High Speed Steel, Black Oxide, Thread Length 5 1/8 in, 75 Percent Thread Drill Size 0.9858, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.