Zoro Homepage

Spiral Flute Tap, 1-1/8"-8, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 1302501101

  • Zoro # G9277265


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Overall Length
180.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.896"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302501101
Zoro #
G9277265
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
180.00mm
Shank Dia.
0.896"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Tap Thread Size
1-1/8"-8
Thread Length
2-9/16"
Pitch Diameter Limit
Not Rated
Thread Size
1-1/8"-8
Drill Bit Size
0.9951 in, 1.0032 in, 1.0113 in, 1.0195 in, 1.0276 in
Square Size
0.6720 in
Tap Length Standard
DIN
Shank Length
4 13/16 in
65% Thread Drill Size
1.0195 in
75% Thread Drill Size
1.0032
Size
1-1/8

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Number of Pieces
1
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
13025
Series
13025
Cutting Direction - Machining
Right Hand
Threads per Inch
8
Secondary Material Application
Stainless Steel
Extended Neck
Yes
Thread Limit
2B
Thread Standard
UNC
Features
Vertical Tapping Solutions for the Oil and Gas Industry
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Material Grade - Machining
13025
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Class of Fit
2B
Secondary Material Application ISO Code
M
Tap Shank Standard
ANSI
Helix Angle
45 Degrees

Description

Spiral Flute Tap, Thread Size 1 1/8 In.-8, UNC, Overall Length 7 5/64 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.0032, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.