Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-1/8"-8, Modified Bottoming, UNF, 4 Flutes, Oxide

  • Mfr # 1302401101

  • Zoro # G9276583


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/8"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302401101
Zoro #
G9276583
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/8"-8
Tap Size
1-1/8"
Thread Length
2-9/16"
Overall Length
180.00mm
Shank Dia.
0.896"
Tap Dimension Type
Inch
Tap Length Standard
DIN
Thread Size
1-1/8"-8
Drill Bit Size
0.9951 in, 1.0032 in, 1.0113 in, 1.0195 in, 1.0276 in
Square Size
0.6720 in
Shank Length
4 13/16 in
75% Thread Drill Size
1.0032
Size
1-1/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13024
Tap Shank Standard
DIN
Material Grade - Machining
13024
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Thread Standard
UNC
Thread Limit
2B
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Steel
Coolant Fed
Coolant Through
Extended Neck
Yes
Helix Angle
15 Degrees
Threads per Inch
8
Class of Fit
2B
Features
Horizontal Tapping Solutions for the Oil and Gas Industry
Measurement System
Fractional Inch
List Number
13024
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 1/8 In.-8, UNC, Overall Length 7 5/64 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.0032, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.